Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 57MP-PS7A
Zoro # G310988286
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.08 in
- Overall Length 7 3/4 in
- Usable Length 7 in
- Tooth Style MXL
- Outside Diameter 1.431 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 57MP-PS7A
- Zoro # G310988286
- UPC # 00195057099999
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 7 3/4 in |
Usable Length | 7 in |
Outside Diameter | 1.431 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 1.451 in |
Shank Length | 3/4 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 0.08 in |
Tooth Style | MXL |
Number of Teeth | 57 |
System of Measurement | Inch |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 57, Outside Diameter 1.431 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.451 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CARBON BRUSH- FITS AMER 36V OFFSET MOTORS, Sold Individually (1066573)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, Open (4YU33)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 3/8" (CO 586)
- ZORO SELECT V-Belt, 4L230 (51ET76)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulleys & Sheaves