Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 56MP-PS7A
Zoro # G910988334
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 7 3/4 in
- Usable Length 7 in
- Tooth Style MXL
- Outside Diameter 1.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56MP-PS7A
- Zoro # G910988334
- UPC # 00195057099982
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 7 3/4 in |
Usable Length | 7 in |
Outside Diameter | 1.406 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 1.426 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Tooth Style | MXL |
Number of Teeth | 56 |
System of Measurement | Inch |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 56, Outside Diameter 1.406 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.426 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2092-6-6S)
- NATIONAL Small Bore Metric Seals, 32X52X7-R2LS32-S (32X52X7-R2LS32-S)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT-5 & 7.5 (EWK-3 EXT WARRANTY KIT)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts