Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 56L-PS6A
Zoro # G610988375
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Material Aluminum
- Usable Length 6 in
- Number of Teeth 56
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56L-PS6A
- Zoro # G610988375
- UPC # 00195057103245
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Usable Length | 6 in |
Overall Length | 7 in |
Outside Diameter | 6.654 in |
Pitch Diameter | 6.684 in |
Shank Length | 1 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 56 |
Pitch | 0.375 in |
System of Measurement | Inch |
Tooth Style | L |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 56, Outside Diameter 6.654 in, Overall Length 7 in, Pitch 0.375 in, Pitch Diameter 6.684 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 4.8A (ATV320U07M3C)
- MAKITA Quiet Series Electric Air Compressor, 1-1/2 HP, 3.0Gal, Oil-Free (MAC320Q)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulleys & Sheaves