Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 56-8M-PS8S
Zoro # G910988310
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Usable Length 8 in
- Shank Diameter 1 in
- Number of Teeth 56
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-8M-PS8S
- Zoro # G910988310
- UPC # 00195057195370
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Pitch Diameter | 5.614 in |
Outside Diameter | 5.562 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 56 |
Material | Steel |
System of Measurement | Inch |
Pitch | 8 mm |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 56, Outside Diameter 5.562 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 5.614 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 9 Bolt (B402100)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 67in PL, T134 (670H200)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (H755)
- ZORO SELECT Brass Body (21484R)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- Zoro Select Pulley Parts