Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 56-8M-PS8A
Zoro # G010988364
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5.562 in
- Shank Diameter 1 in
- Pitch Diameter 5.614 in
- Tooth Style HTD
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-8M-PS8A
- Zoro # G010988364
- UPC # 00195057195073
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 5.562 in |
Shank Diameter | 1 in |
Pitch Diameter | 5.614 in |
Usable Length | 8 in |
Shank Length | 1 in |
Overall Length | 9 in |
Details
Tooth Style | HTD |
Material | Aluminum |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 56 |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 56, Outside Diameter 5.562 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 5.614 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6306NR/C3, Single Row Ball Brgs, 6306NRC3 (6306NR/C3)
- D&D 160" Outside Length, 1" Top Width, 1 Ribs (8V1600)
- LOC-LINE Assembly Pliers, Acetal Copolymer (78004)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101212)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- Zoro Select Pulleys & Sheaves