Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 56-5M-PS8A
Zoro # G410987486
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Outside Diameter 3.464 in
- Usable Length 8 in
- Overall Length 9 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-5M-PS8A
- Zoro # G410987486
- UPC # 00195057193734
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.464 in |
Usable Length | 8 in |
Overall Length | 9 in |
Shank Length | 1 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 3.509 in |
Details
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
Pitch | 5 mm |
System of Measurement | Inch |
Material | Aluminum |
Number of Teeth | 56 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 56, Outside Diameter 3.464 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 3.509 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (325801)
- LINCOLN Hose Extension, 36 in., 10,000 psi (1236)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Barb x 1/2 Inch Female NPT End (FF88)
- GATES 1524 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B57)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves