Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 56-2P-PS7A
Zoro # G010987992
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.384 in
- System of Measurement Inch
- Usable Length 8 in
- Tooth Style GT
- Pitch Diameter 1.404 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-2P-PS7A
- Zoro # G010987992
- UPC # 00195057196711
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 1.384 in |
Usable Length | 8 in |
Pitch Diameter | 1.404 in |
Shank Diameter | 0.5 in |
Shank Length | 1 in |
Overall Length | 8 in |
Details
System of Measurement | Inch |
Tooth Style | GT |
Number of Teeth | 56 |
Item | Timing Pulley Bar Stock |
Pitch | 2 mm |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 56, Outside Diameter 1.384 in, Overall Length 8 in, Pitch 2 mm, Pitch Diameter 1.404 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #S6510 6-1/8, Male Connector, 6MM OD X G1/8 (S6510 6-1/8)
- DAYTON Motor, PSC, 1/6hp, 1075/3,277 V, Ring/Stud (7E657)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM22)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves