Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 55MP-PS7A
Zoro # G610988276
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.08 in
- Tooth Style MXL
- Shank Length 3/4 in
- System of Measurement Inch
- Number of Teeth 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55MP-PS7A
- Zoro # G610988276
- UPC # 00195057099975
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Overall Length | 7 3/4 in |
Pitch Diameter | 1.401 in |
Usable Length | 7 in |
Outside Diameter | 1.381 in |
Shank Diameter | 0.5 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 0.08 in |
Tooth Style | MXL |
System of Measurement | Inch |
Number of Teeth | 55 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 55, Outside Diameter 1.381 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.401 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/4" ID x 250 ft Bulk Push-On Hose 400 PSI BL (20022721)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-206)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAS 3/4)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulley Parts