Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 55-2P-PS7A
Zoro # G810987970
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style GT
- Pitch 2 mm
- System of Measurement Inch
- Number of Teeth 55
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55-2P-PS7A
- Zoro # G810987970
- UPC # 00195057196704
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 8 in |
Usable Length | 8 in |
Outside Diameter | 1.359 in |
Shank Length | 1 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 1.379 in |
Details
Tooth Style | GT |
Pitch | 2 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 55 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 55, Outside Diameter 1.359 in, Overall Length 8 in, Pitch 2 mm, Pitch Diameter 1.379 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 1 x 39in PL, T104 (D390L100)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT (S-1751)
- PIX Belt, A Kevlar, 1/2 x 67 in. OC (A65K)
- TIMKEN TIM-354A, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 354A (354A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulley Parts