Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 54MP-PS7A
Zoro # G810988304
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Usable Length 7 in
- Tooth Style MXL
- Pitch Diameter 1.375 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54MP-PS7A
- Zoro # G810988304
- UPC # 00195057099968
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 7 in |
Pitch Diameter | 1.375 in |
Outside Diameter | 1.355 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Overall Length | 7 3/4 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Tooth Style | MXL |
System of Measurement | Inch |
Number of Teeth | 54 |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 54, Outside Diameter 1.355 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.375 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 7 rpm, 180V, TENV (M1135231.00)
- BOSTIK Bostik Never Seez Mariner's Choice Marine Grade 16 oz. Brush Top Can (NMCBT-16)
- VIAIR Dual Needle Gauge, White Face, Illuminated (90083)
- VIAIR Remote Inlet Air Filter Assembly, Gray Pl (92625)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulleys & Sheaves