Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 54-5M-PS8A
Zoro # G110987519
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 3.384 in
- System of Measurement Inch
- Material Aluminum
- Shank Length 1 in
- Outside Diameter 3.339 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 54-5M-PS8A
- Zoro # G110987519
- UPC # 00195057193727
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 3.384 in |
Shank Length | 1 in |
Outside Diameter | 3.339 in |
Overall Length | 9 in |
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 5 mm |
Tooth Style | HTD |
Number of Teeth | 54 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 54, Outside Diameter 3.339 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 3.384 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 12121, 3/4in Bore, Open (M-12121)
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 (G15H8WQ)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- ENERPAC A14, 5 ton RC Cylinder Attachment, Flat Base (A14)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY 1VP 62 x 88' (P51480)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulleys & Sheaves