Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 54-3M-PS8A
Zoro # G110987724
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 3 mm
- Overall Length 8 3/4 in
- Shank Length 3/4 in
- System of Measurement Inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54-3M-PS8A
- Zoro # G110987724
- UPC # 00195057191952
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Shank Diameter | 0.75 in |
Outside Diameter | 2 in |
Pitch Diameter | 2.03 in |
Usable Length | 8 in |
Details
Pitch | 3 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Number of Teeth | 54 |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 54, Outside Diameter 2 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 2.03 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (SRP-20R)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 14 # of Teeth (60BS14H X 7/8)
- KBC Ball Bearing, 80mm x 170mm x 39mm, single row deep groove ball bearing, two shields, C3 Fit (6316-ZZ KBC)
- NORGREN Bowl and Manual Drain (3776-50)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts