Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 54-2P-PS7A
Zoro # G210987945
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 2 mm
- Outside Diameter 1.333 in
- Shank Diameter 0.5 in
- Usable Length 8 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54-2P-PS7A
- Zoro # G210987945
- UPC # 00195057196698
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.333 in |
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Pitch Diameter | 1.353 in |
Overall Length | 8 in |
Shank Length | 1 in |
Details
Pitch | 2 mm |
Material | Aluminum |
Number of Teeth | 54 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 54, Outside Diameter 1.333 in, Overall Length 8 in, Pitch 2 mm, Pitch Diameter 1.353 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E706)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100136)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulleys & Sheaves