Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 52MP-PS7A
Zoro # G110988318
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 7 in
- Pitch 0.08 in
- Outside Diameter 1.304 in
- Material Aluminum
- Pitch Diameter 1.324 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52MP-PS7A
- Zoro # G110988318
- UPC # 00195057099951
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 7 in |
Outside Diameter | 1.304 in |
Pitch Diameter | 1.324 in |
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Overall Length | 7 3/4 in |
Details
Pitch | 0.08 in |
Material | Aluminum |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 52 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 52, Outside Diameter 1.304 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.324 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Fuse, Air, 3/8 In NPT (5ZL36)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPHVY/1)
- D&D 80" Outside Length, 1/2" Top Width, 1 Ribs (4LK800)
- RBC Spherical Plain Bearing (B12LSS)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulley Parts