Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 52-3M-PS8A
Zoro # G310987685
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/4 in
- Tooth Style HTD
- System of Measurement Inch
- Shank Length 3/4 in
- Outside Diameter 1.925 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 52-3M-PS8A
- Zoro # G310987685
- UPC # 00195057191945
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Outside Diameter | 1.925 in |
Usable Length | 8 in |
Pitch Diameter | 1.955 in |
Shank Diameter | 0.75 in |
Details
Tooth Style | HTD |
System of Measurement | Inch |
Material | Aluminum |
Pitch | 3 mm |
Number of Teeth | 52 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 52, Outside Diameter 1.925 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 1.955 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 69" Outside Length, 2/3" Top Width, 1 Ribs (BX66)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (60X75X8 CRW1 R)
- BRENNAN INDUSTRIES 05MJ-05MJ Straight Large Hex (2403-LH-05-05)
- FESTO Motor Cable NEBM-S1G9-E-2.5-Q5-LE6 (NEBM-S1G9-E-2.5-Q5-LE6)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulleys & Sheaves