Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 52-2P-PS7A
Zoro # G910988013
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 1.303 in
- Number of Teeth 52
- Tooth Style GT
- Pitch 2 mm
- Outside Diameter 1.283 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52-2P-PS7A
- Zoro # G910988013
- UPC # 00195057196681
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.303 in |
Outside Diameter | 1.283 in |
Shank Diameter | 0.5 in |
Overall Length | 8 in |
Usable Length | 8 in |
Shank Length | 1 in |
Details
Number of Teeth | 52 |
Tooth Style | GT |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 52, Outside Diameter 1.283 in, Overall Length 8 in, Pitch 2 mm, Pitch Diameter 1.303 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Grease Gun 400g Clear Barrel (49-16-2646)
- CHICAGO RAWHIDE Small Bore Seals, #8646 (8646)
- FESTO Connecting Cable NEBL-M8G4-E-10-N-M8G4 (NEBL-M8G4-E-10-N-M8G4)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm (22205-E1-XL-C3)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulleys & Sheaves