Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 51MP-PS7A
Zoro # G410988261
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.279 in
- System of Measurement Inch
- Usable Length 7 in
- Overall Length 7 3/4 in
- Number of Teeth 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51MP-PS7A
- Zoro # G410988261
- UPC # 00195057099944
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.279 in |
Usable Length | 7 in |
Overall Length | 7 3/4 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 1.299 in |
Shank Length | 3/4 in |
Details
System of Measurement | Inch |
Number of Teeth | 51 |
Tooth Style | MXL |
Pitch | 0.08 in |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 51, Outside Diameter 1.279 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.299 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-20-40-P-A (DSNU-20-40-P-A)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DSR04.00)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.50 in OD (5V753)
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M22X1.5 (1A12DL8)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves