Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 50XL-PS8A
Zoro # G510988109
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Teeth 50
- System of Measurement Inch
- Outside Diameter 3.163 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50XL-PS8A
- Zoro # G510988109
- UPC # 00195057101883
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.163 in |
Usable Length | 8 in |
Shank Length | 1 in |
Pitch Diameter | 3.183 in |
Shank Diameter | 0.75 in |
Overall Length | 9 in |
Details
Material | Aluminum |
Number of Teeth | 50 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 50, Outside Diameter 3.163 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 3.183 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ912)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, 60 Series (H1-62-T4)
- SWING Coupler, TST, SC-E, 1/4" Female NPT (20500052)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulleys & Sheaves