Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 50MP-PS7A
Zoro # G210988270
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3/4 in
- Outside Diameter 1.253 in
- Overall Length 7 3/4 in
- Usable Length 7 in
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50MP-PS7A
- Zoro # G210988270
- UPC # 00195057099937
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Outside Diameter | 1.253 in |
Overall Length | 7 3/4 in |
Usable Length | 7 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 1.273 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 0.08 in |
Tooth Style | MXL |
Number of Teeth | 50 |
System of Measurement | Inch |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 50, Outside Diameter 1.253 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.273 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 930119Q, Pressure Line, 25 micron, Outside-In (MF0058764)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- TRITAN AC Unit Crtrdge, 3/4in dia., Eccentric, Rub (RCSM12)
- SPEEDAIRE Cylinder Repair Kit, Cushion, 3-1/4In Bore (2ZB77)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulleys & Sheaves