Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 50-8M-PS8S
Zoro # G410988278
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 50
- Shank Diameter 1 in
- Pitch 8 mm
- Usable Length 8 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-8M-PS8S
- Zoro # G410988278
- UPC # 00195057195363
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Usable Length | 8 in |
Overall Length | 9 in |
Outside Diameter | 4.959 in |
Shank Length | 1 in |
Pitch Diameter | 5.013 in |
Details
Number of Teeth | 50 |
Pitch | 8 mm |
System of Measurement | Inch |
Material | Steel |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 50, Outside Diameter 4.959 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 5.013 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- FREEMAN Z1438ABP 1/4" x 3/8" Automotive Barbed Plug (Z1438ABP)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306-2RS (6306 2RS/C3 PRX)
- WEG Air Compressor Motor, 3/4 HP, Frame W56 (13444696)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY BK 45 X 100 (P80820)
- Zoro Select Pulleys & Sheaves