Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 50-8M-PS8A
Zoro # G010988418
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 50
- Material Aluminum
- Pitch 8 mm
- Usable Length 8 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-8M-PS8A
- Zoro # G010988418
- UPC # 00195057195066
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Overall Length | 9 in |
Outside Diameter | 4.959 in |
Pitch Diameter | 5.013 in |
Details
Number of Teeth | 50 |
Material | Aluminum |
Pitch | 8 mm |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 50, Outside Diameter 4.959 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 5.013 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- SMITH BEARING Track Roller, Yoke, Dia 3/4 In., V-Groove (VYR-3-3/4)
- REELCRAFT Reel Pivot Base (600801)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulleys & Sheaves