Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 50-5M-PS8A
Zoro # G310987456
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Pitch 5 mm
- Overall Length 9 in
- Number of Teeth 50
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50-5M-PS8A
- Zoro # G310987456
- UPC # 00195057193710
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Usable Length | 8 in |
Pitch Diameter | 3.133 in |
Shank Length | 1 in |
Outside Diameter | 3.088 in |
Shank Diameter | 0.75 in |
Details
Tooth Style | HTD |
Pitch | 5 mm |
Item | Timing Pulley Bar Stock |
Number of Teeth | 50 |
System of Measurement | Inch |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 50, Outside Diameter 3.088 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 3.133 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- LEGACY HOSE REEL AIR 3/8"x25' RETRACTABLE (LML8603FZ)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-A)
- MCGILL CF Series, Cam Follower, #CF1-1/4SB (CF1-1/4SB)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulley Parts