Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 50-3M-PS8A
Zoro # G810987659
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.85 in
- Pitch 3 mm
- Pitch Diameter 1.88 in
- Material Aluminum
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-3M-PS8A
- Zoro # G810987659
- UPC # 00195057191938
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.85 in |
Pitch Diameter | 1.88 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Shank Diameter | 0.75 in |
Usable Length | 8 in |
Details
Pitch | 3 mm |
Material | Aluminum |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Number of Teeth | 50 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 50, Outside Diameter 1.85 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 1.88 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron FHP - Bushed Sheave - 2BK32H (2BK32H)
- TSUBAKI Connecting Link, British Standard, PK5 (RS12BCL)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPZL810MB, Pressure Line, 10 micron (ZX-HPZL810MB)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.60" OD (3V1062)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulleys & Sheaves