Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 50-2P-PS7A
Zoro # G810987987
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.233 in
- Overall Length 8 in
- Usable Length 8 in
- Pitch Diameter 1.253 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-2P-PS7A
- Zoro # G810987987
- UPC # 00195057196674
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 1.233 in |
Overall Length | 8 in |
Usable Length | 8 in |
Pitch Diameter | 1.253 in |
Shank Length | 1 in |
Shank Diameter | 0.5 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Tooth Style | GT |
System of Measurement | Inch |
Pitch | 2 mm |
Number of Teeth | 50 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 50, Outside Diameter 1.233 in, Overall Length 8 in, Pitch 2 mm, Pitch Diameter 1.253 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54200)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100P-5T)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E557)
- CONTINENTAL CONTITECH 1/2" Multipurpose Air Hose 300 psi Red (20026980)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulleys & Sheaves