Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 49MP-PS7A
Zoro # G810988243
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.5 in
- Pitch 0.08 in
- Overall Length 7 3/4 in
- Number of Teeth 49
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49MP-PS7A
- Zoro # G810988243
- UPC # 00195057099920
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Overall Length | 7 3/4 in |
Shank Length | 3/4 in |
Usable Length | 7 in |
Outside Diameter | 1.228 in |
Pitch Diameter | 1.248 in |
Details
Pitch | 0.08 in |
Number of Teeth | 49 |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
System of Measurement | Inch |
Tooth Style | MXL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 49, Outside Diameter 1.228 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.248 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 120MXL025 (120MXL025)
- LOC-LINE Assembly Pliers Set (78003)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- CAMOZZI Male Run Tee Swivel, 3/8" OD X 1/2" NPT (6440 06-08)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulleys & Sheaves