Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 49-8M-PS8S
Zoro # G010988296
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Diameter 1 in
- Outside Diameter 4.858 in
- Pitch Diameter 4.912 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49-8M-PS8S
- Zoro # G010988296
- UPC # 00195057195356
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Outside Diameter | 4.858 in |
Pitch Diameter | 4.912 in |
Shank Length | 1 in |
Overall Length | 9 in |
Usable Length | 8 in |
Details
Material | Steel |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
System of Measurement | Inch |
Tooth Style | HTD |
Number of Teeth | 49 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 49, Outside Diameter 4.858 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 4.912 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 1/4"x100 ft Air Hose, 1/4" Mnp (LEGHFZ14100YW2)
- MAIN FILTER Hydraulic Filter, replaces HYSTER 1624654, Return Line, 10 micron, Outside-in (MF0585769)
- GATES PowerGrip Timing Belts, 200XL037 (200XL037)
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting (6CPX3)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulleys & Sheaves