Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 49-8M-PS8A
Zoro # G610988344
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Shank Diameter 1 in
- System of Measurement Inch
- Overall Length 9 in
- Pitch Diameter 4.912 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49-8M-PS8A
- Zoro # G610988344
- UPC # 00195057195059
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Overall Length | 9 in |
Pitch Diameter | 4.912 in |
Usable Length | 8 in |
Shank Length | 1 in |
Outside Diameter | 4.858 in |
Details
Material | Aluminum |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 49 |
Pitch | 8 mm |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 49, Outside Diameter 4.858 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 4.912 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 6oz, Brush Top (44006)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54632)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulleys & Sheaves