Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 48XL-PS8S
Zoro # G110988325
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.2 in
- System of Measurement Inch
- Usable Length 8 in
- Shank Diameter 0.75 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48XL-PS8S
- Zoro # G110988325
- UPC # 00195057102286
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Outside Diameter | 3.036 in |
Overall Length | 9 in |
Shank Length | 1 in |
Pitch Diameter | 3.056 in |
Details
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Steel |
Number of Teeth | 48 |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 48, Outside Diameter 3.036 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 3.056 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Drive (1773600)
- NTN NTN 88500, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 16401 Mm W Double Sealed (88500)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- GATES PowerGrip HTD Belts, 695-5M-09 (695-5M-09)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- Zoro Select Pulleys & Sheaves