Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 48XL-PS8A
Zoro # G410988100
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.2 in
- Tooth Style XL
- Shank Diameter 0.75 in
- System of Measurement Inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48XL-PS8A
- Zoro # G410988100
- UPC # 00195057101876
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Pitch Diameter | 3.056 in |
Outside Diameter | 3.036 in |
Usable Length | 8 in |
Overall Length | 9 in |
Shank Length | 1 in |
Details
Pitch | 0.2 in |
Tooth Style | XL |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Number of Teeth | 48 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 48, Outside Diameter 3.036 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 3.056 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline (PHH24ATSR05212A)
- MILTON Pneumatic Breather Vent, 3/8" NPT, PK5 (1088-6)
- DAYTON A112 V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (3X352)
- GATES Super HC PowerBand Belts, 2/3V1250 (2/3V1250)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulleys & Sheaves