Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 48MP-PS7A
Zoro # G210988300
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tooth Style MXL
- System of Measurement Inch
- Pitch 0.08 in
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48MP-PS7A
- Zoro # G210988300
- UPC # 00195057099913
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Usable Length | 7 in |
Outside Diameter | 1.202 in |
Shank Length | 3/4 in |
Overall Length | 7 3/4 in |
Pitch Diameter | 1.222 in |
Details
Material | Aluminum |
Tooth Style | MXL |
System of Measurement | Inch |
Pitch | 0.08 in |
Number of Teeth | 48 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 48, Outside Diameter 1.202 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.222 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472020 (472020)
- GF&D SYSTEMS Fitting Kit, Grease, 50 Pc (5JJ04)
- BALDOR-RELIANCE Brake AC Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T-D)
- CONTINENTAL CONTITECH 4L470 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- Zoro Select Pulleys & Sheaves