Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 48H-PS10A
Zoro # G510988499
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Material Aluminum
- Usable Length 8 in
- System of Measurement Inch
- Pitch 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48H-PS10A
- Zoro # G510988499
- UPC # 00195057006645
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Usable Length | 8 in |
Overall Length | 11 in |
Outside Diameter | 7.585 in |
Pitch Diameter | 7.639 in |
Shank Length | 1 in |
Details
Material | Aluminum |
System of Measurement | Inch |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock |
Tooth Style | GT |
Number of Teeth | 48 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 48, Outside Diameter 7.585 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 7.639 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 250 psi (7D734)
- NATIONAL Small Bore Inch Seal, 450352 (450352)
- CARLISLE 570H100 Synchro-Cog Timing Belt (570H100)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (1L698)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulley Parts