Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 48-8M-PS8S
Zoro # G310988200
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Teeth 48
- Outside Diameter 4.758 in
- System of Measurement Inch
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48-8M-PS8S
- Zoro # G310988200
- UPC # 00195057195349
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 4.758 in |
Overall Length | 9 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Usable Length | 8 in |
Pitch Diameter | 4.812 in |
Details
Material | Steel |
Number of Teeth | 48 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 48, Outside Diameter 4.758 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 4.812 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 3/8" Hose Barb Steel High Flow Interchange Plug (ERP 076810)
- FAG BEARINGS FAG-6204ZZ, Deep Groove BBear, Single Row 90Mm, 6204ZZ (6204ZZ)
- MILTON Pneumatic Flow Control Valve, Gage (S-638-1)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulley Parts