Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 48-8M-PS8A
Zoro # G810988397
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Usable Length 8 in
- Overall Length 9 in
- Tooth Style HTD
- Outside Diameter 4.758 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48-8M-PS8A
- Zoro # G810988397
- UPC # 00195057195042
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Overall Length | 9 in |
Outside Diameter | 4.758 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Pitch Diameter | 4.812 in |
Details
Pitch | 8 mm |
Tooth Style | HTD |
Number of Teeth | 48 |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 48, Outside Diameter 4.758 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 4.812 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- PARKER Fitting, Female ORS, Straight, 1/2 (1JS43-8-8)
- LUBRIPLATE Mag-1, 12/16 Oz Tubs, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-004)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 8 # of Teeth (41B8)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulleys & Sheaves