Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 46XL-PS8S
Zoro # G810988366
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Shank Diameter 0.75 in
- Material Steel
- Overall Length 9 in
- Outside Diameter 2.908 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46XL-PS8S
- Zoro # G810988366
- UPC # 00195057102279
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Overall Length | 9 in |
Outside Diameter | 2.908 in |
Shank Length | 1 in |
Pitch Diameter | 2.928 in |
Usable Length | 8 in |
Details
Tooth Style | XL |
Material | Steel |
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock |
Number of Teeth | 46 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 46, Outside Diameter 2.908 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.928 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER BSO128A25A38 Replacement/Interchange Spin-On Filter (MF0058063)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-3/8" (WE4H138)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 5/8" (SS09558)
- SMC Filter Regulator, 3/8"NPT (AW20-N02-Z-D)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulleys & Sheaves