Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 46XL-PS8A
Zoro # G010988081
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Shank Length 1 in
- Usable Length 8 in
- Pitch Diameter 2.928 in
- Shank Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46XL-PS8A
- Zoro # G010988081
- UPC # 00195057101869
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Usable Length | 8 in |
Pitch Diameter | 2.928 in |
Shank Diameter | 0.75 in |
Outside Diameter | 2.908 in |
Overall Length | 9 in |
Details
Tooth Style | XL |
Number of Teeth | 46 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 0.2 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 46, Outside Diameter 2.908 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.928 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- PIX Belt, XPA Cogged, 13 x 1600mm LP (XPA1600)
- PIX Belt, XPC Cogged, 22 x 4250mm LP (XPC4250)
- PARKER FA51110W Replacement/Interchange Spin-On Filter (MF0058071)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY 1VP 50 X 113 (P56030)
- Zoro Select Pulleys & Sheaves