Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 45XL-PS8S
Zoro # G710988350
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Pitch 0.2 in
- Outside Diameter 2.845 in
- Number of Teeth 45
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45XL-PS8S
- Zoro # G710988350
- UPC # 00195057102262
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.845 in |
Usable Length | 8 in |
Overall Length | 9 in |
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Pitch Diameter | 2.865 in |
Details
Tooth Style | XL |
Pitch | 0.2 in |
Number of Teeth | 45 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 45, Outside Diameter 2.845 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.865 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector, 8MM OD X G1/8 (S6510 8-1/8)
- CENTURY Evaporative Cooler Motor, 230V, Ball, Auto (SVB2054HV1)
- D&D 115 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB111)
- NTN NTN 62/32 C4, RadialDeep Groove Ball Brg 32 Mm Id X 65 Mm Od X 17 Mm W Open, NTN 6232 C4 (62/32 C4)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- Zoro Select Pulley Parts