Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 45XL-PS8A
Zoro # G110988059
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tooth Style XL
- Usable Length 8 in
- Pitch Diameter 2.865 in
- Number of Teeth 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45XL-PS8A
- Zoro # G110988059
- UPC # 00195057101852
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Pitch Diameter | 2.865 in |
Shank Diameter | 0.75 in |
Overall Length | 9 in |
Outside Diameter | 2.845 in |
Shank Length | 1 in |
Details
Material | Aluminum |
Tooth Style | XL |
Item | Timing Pulley Bar Stock |
Number of Teeth | 45 |
Pitch | 0.2 in |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 45, Outside Diameter 2.845 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.865 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 216 Medium Duty Non-Expansion Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 2-15/16 in Bore (135130)
- SKF SKF 629-2Z, Single Row Ball Bearings (629-2Z)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150950 (150950)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (1L697)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- Zoro Select Pulleys & Sheaves