Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 45MP-PS7A
Zoro # G910988259
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.08 in
- Overall Length 7 3/4 in
- Shank Length 3/4 in
- Material Aluminum
- Outside Diameter 1.126 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MP-PS7A
- Zoro # G910988259
- UPC # 00195057099906
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 7 3/4 in |
Shank Length | 3/4 in |
Outside Diameter | 1.126 in |
Pitch Diameter | 1.146 in |
Usable Length | 7 in |
Shank Diameter | 0.5 in |
Details
Pitch | 0.08 in |
Material | Aluminum |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 45 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 45, Outside Diameter 1.126 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.146 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 32 x 52 x 7 mm., Nitrile Rubber (325207TC)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 60 Series (H4-62-T10)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- BANDO 1245 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V484)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulley Parts