Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 45-8M-PS8S
Zoro # G510988192
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 45
- Outside Diameter 4.457 in
- Overall Length 9 in
- Usable Length 8 in
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-8M-PS8S
- Zoro # G510988192
- UPC # 00195057195332
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 4.457 in |
Overall Length | 9 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Pitch Diameter | 4.511 in |
Details
Number of Teeth | 45 |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
Tooth Style | HTD |
Material | Steel |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 45, Outside Diameter 4.457 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 4.511 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- ARO Valve, Alpha Series, A249PS (A249PS)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/8"-27 Thread (707002-0402)
- LOC-LINE Quick Set Shield Kit (60527)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves