Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 45-8M-PS10A
Zoro # G710988398
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Shank Diameter 1 in
- Overall Length 11 in
- Shank Length 1 in
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45-8M-PS10A
- Zoro # G710988398
- UPC # 00195057195035
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Overall Length | 11 in |
Shank Length | 1 in |
Outside Diameter | 4.457 in |
Usable Length | 10 in |
Pitch Diameter | 4.511 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
Tooth Style | HTD |
Number of Teeth | 45 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 45, Outside Diameter 4.457 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 4.511 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF S Sleeve Wear/Speedi Sleeve, 1-5/8 in ID x 1-7/8 in OD x 0.688 in W, 1.622 to 1.628 in Dia Shaft (99162)
- SMC Filter Element, 30 Microns, 100 SCFM, PK10 (I-39S-A)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- DAYTON 1F548 Flange Mount Bearing (4 Bolt) (1F548)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- Zoro Select Pulleys & Sheaves