Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 45-5M-PS8A
Zoro # G910987535
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.75 in
- Pitch 5 mm
- Number of Teeth 45
- System of Measurement Inch
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45-5M-PS8A
- Zoro # G910987535
- UPC # 00195057193680
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Outside Diameter | 2.775 in |
Pitch Diameter | 2.82 in |
Usable Length | 8 in |
Overall Length | 9 in |
Details
Pitch | 5 mm |
Number of Teeth | 45 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Tooth Style | HTD |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 45, Outside Diameter 2.775 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 2.82 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- CONTROL DEVICES Valve, Check (P2525-1WA)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi (ST25-1A125)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulleys & Sheaves