Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 45-3M-PS8A
Zoro # G010987596
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 1.692 in
- Number of Teeth 45
- System of Measurement Inch
- Usable Length 8 in
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-3M-PS8A
- Zoro # G010987596
- UPC # 00195057191914
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.692 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Outside Diameter | 1.662 in |
Details
Number of Teeth | 45 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Tooth Style | HTD |
Pitch | 3 mm |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 45, Outside Diameter 1.662 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 1.692 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3689669M1, Pressure Line, 5 micron, Outside-In (MF0058514)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6300ZE)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulleys & Sheaves