Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 45-2P-PS7A
Zoro # G710987933
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Tooth Style GT
- Overall Length 8 in
- System of Measurement Inch
- Outside Diameter 1.108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-2P-PS7A
- Zoro # G710987933
- UPC # 00195057196650
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Overall Length | 8 in |
Outside Diameter | 1.108 in |
Usable Length | 8 in |
Pitch Diameter | 1.128 in |
Shank Diameter | 0.5 in |
Details
Tooth Style | GT |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 45 |
Pitch | 2 mm |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 45, Outside Diameter 1.108 in, Overall Length 8 in, Pitch 2 mm, Pitch Diameter 1.128 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-41125, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 41125 (41125)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-DM)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- MAIN FILTER Hydraulic Filter, replaces WIX 57811, Pressure Line, 25 micron, Outside-In (MF0059477)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulleys & Sheaves