Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 44XL-PS8S
Zoro # G510988383
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Teeth 44
- Shank Length 1 in
- Outside Diameter 2.781 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44XL-PS8S
- Zoro # G510988383
- UPC # 00195057102255
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Outside Diameter | 2.781 in |
Overall Length | 9 in |
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 2.801 in |
Details
Material | Steel |
Number of Teeth | 44 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 0.2 in |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 44, Outside Diameter 2.781 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.801 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/4-6 (QS-G1/4-6)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- BOSTON GEAR Miter Gear-12 Pitch (L127Y)
- NOBLES/TENNANT MOTOR - BRUSH - 24V .75HP 200RPM W/GEARBOX (1069561)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulley Parts