Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 44XL-PS8A
Zoro # G410988124
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.801 in
- Shank Length 1 in
- Number of Teeth 44
- Overall Length 9 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44XL-PS8A
- Zoro # G410988124
- UPC # 00195057101845
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.801 in |
Shank Length | 1 in |
Overall Length | 9 in |
Usable Length | 8 in |
Outside Diameter | 2.781 in |
Shank Diameter | 0.75 in |
Details
Number of Teeth | 44 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 0.2 in |
Material | Aluminum |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 44, Outside Diameter 2.781 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.801 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coil Kit, Grommet 18 In, 24 VDC, Viking (P2FCG448)
- CONTINENTAL CONTITECH 4/5V900 Banded V-Belt, 90" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V900)
- SKF SKF-6209 2Z C3, Single Row Ball Brgs, 6209 2Z C3 (6209 2Z C3)
- TRITAN Insert Ball Brng, UC, 1-37/64 dia, Setscrew (UC208-40MM)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulleys & Sheaves