Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 44MP-PS7A
Zoro # G710988169
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.5 in
- Tooth Style MXL
- Pitch Diameter 1.12 in
- Usable Length 7 in
- Outside Diameter 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44MP-PS7A
- Zoro # G710988169
- UPC # 00195057099890
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Pitch Diameter | 1.12 in |
Usable Length | 7 in |
Outside Diameter | 1.1 in |
Shank Length | 3/4 in |
Overall Length | 7 3/4 in |
Details
Tooth Style | MXL |
System of Measurement | Inch |
Pitch | 0.08 in |
Material | Aluminum |
Number of Teeth | 44 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 44, Outside Diameter 1.1 in, Overall Length 7 3/4 in, Pitch 0.08 in, Pitch Diameter 1.12 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Inlet, 18405 (18405)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-03AS)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 3.5A (LT100-1-100)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulley Parts