Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 44H-PS10A
Zoro # G210988492
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Shank Diameter 1 in
- Pitch 0.5 in
- Pitch Diameter 7.003 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 44H-PS10A
- Zoro # G210988492
- UPC # 00195057104525
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 11 in |
Shank Diameter | 1 in |
Pitch Diameter | 7.003 in |
Shank Length | 1 in |
Outside Diameter | 6.949 in |
Usable Length | 8 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 0.5 in |
Material | Aluminum |
Number of Teeth | 44 |
System of Measurement | Inch |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 44, Outside Diameter 6.949 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 7.003 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (5KCP39SNB482S)
- GATES PowerGrip Timing Belts, 240L100 (240L100)
- TRICO SST Expansion Chamber, 3/8 In (31815)
- LINKBELT 1 3/4 Cartridge Roller Bearing (CB22428H)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulley Parts