Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 44-8M-PS8S
Zoro # G010988210
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 4.411 in
- Tooth Style HTD
- Overall Length 9 in
- Material Steel
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-8M-PS8S
- Zoro # G010988210
- UPC # 00195057195325
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 4.411 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Outside Diameter | 4.357 in |
Usable Length | 8 in |
Details
Tooth Style | HTD |
Material | Steel |
Number of Teeth | 44 |
System of Measurement | Inch |
Pitch | 8 mm |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 44, Outside Diameter 4.357 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 4.411 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 4000 Series (4050-15)
- BANDO L Timing Belt, 439L100G (439L100G)
- MTD Belt-V Fwd Drv 4 (954-04094)
- TOMPKINS Hydraulic Fitting-Steel24MP-12FP REDUCER (5406-24-12)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulley Parts