Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 44-8M-PS10A
Zoro # G810988359
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Tooth Style HTD
- Pitch Diameter 4.411 in
- Usable Length 10 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-8M-PS10A
- Zoro # G810988359
- UPC # 00195057195028
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 4.411 in |
Usable Length | 10 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Outside Diameter | 4.357 in |
Overall Length | 11 in |
Details
System of Measurement | Inch |
Tooth Style | HTD |
Material | Aluminum |
Number of Teeth | 44 |
Pitch | 8 mm |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 44, Outside Diameter 4.357 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 4.411 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 162" Outside Length, 2/3" Top Width, 1 Ribs (B159)
- BAILEY Double Sealed Bearing 0.66 Id, 1.57 Od, 0.47 Width, 150233 (150233)
- DAYTON Speed Reducer, C-Face, 56C, 31:1 (4Z616)
- GLOBAL Motor Start Capacitor, 23-302 MFD, Round (Turbolytic 50)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY 1VP 50 X 113 (P56030)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulleys & Sheaves