Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 44-5M-PS8A
Zoro # G510987508
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Tooth Style HTD
- Overall Length 9 in
- Material Aluminum
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-5M-PS8A
- Zoro # G510987508
- UPC # 00195057193673
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Usable Length | 8 in |
Outside Diameter | 2.712 in |
Shank Length | 1 in |
Pitch Diameter | 2.757 in |
Shank Diameter | 0.75 in |
Details
System of Measurement | Inch |
Tooth Style | HTD |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 5 mm |
Number of Teeth | 44 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 44, Outside Diameter 2.712 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 2.757 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- GATES 1905 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B72)
- D&D 932mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA932)
- RUSTLICK Coolant, 5 gal, Bucket (84405)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY BK105 X 100 (P08620)
- Zoro Select Pulleys & Sheaves